Abbotsford
ykltddled250k120perm4

ACUITY 224X2N 120V 5000K TDD2 LED Area Luminaire with Twist Lock Photocell, Grey

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:224X2N

Description

The popular TDD2 LED luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TDD2 LED offers a fresh update to a traditional appearance and is powered by advanced LEDs.The TDD2 LED luminaire is powerful yet energy efficient, capable of replacing a 175W mercury vapor luminaire while saving 82% in energy costs. The TDD2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. Can be wall or post mounted with integral bracket or onto 1-5/8” mast arm.

Specifications

Brand Name Acuity Brands Item Name LED Area Luminaries with Photocell Sensor
Type Direct, Symmetric, Non-Dimmable Voltage Rating 120 V
Lamp Type Not Exchangeable LED (Lamp Included) Housing Finish Gray, Matt
Amperage Rating 900 mA Lamp Wattage 37 W
Color Temperature 5000 K Color Rendering Index (CRI) 70
Ballast Type Electronic Transformer Lens Type Structured Plastic
Lumens 3320 lm Mounting Type Wall
Housing Material Aluminum Dimensions 230 mm L x 240 mm W x 290 mm H
Includes Control Unit UPC 820476920684

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok