ykltws2642trt120pedwhllp

ACUITY 806019 26-42W 120V Compact Flourescent TWS Series Small Polycarbonate Wall Pack, White

Not available for order
Price $147.90 / EA Eco fees: $0.15
Manufacturer:ACUITY
Manufacturer #:806019

Description

For entrances, stairwells, corridors and other pedestrian areas. Construction: Cast aluminum backplate. Gasketing between backplate and front cover prevents the entry of water and contaminants. External hardware includes phillips head and tamper-proof hex-head fasteners. Finish: Dark bronze (DDB) or white (DWH) front cover available for all wattages. Optical system: Front cover/refractor is injection-molded, one-piece, UV-stabilized polycarbonate. The optical system is sealed and gasketed to inhibit the entrance of outside contaminants. Electrical system: The 13W fluorescent uses a 120V electro-magnetic ballast and includes a twin tube fluorescent lamp as standard. The 26/42W fluorescent uses a multivolt electronic ballast and offers the option of 120-277V operation and also the option of 26W, 32W or 42W triple tube fluorescent lamp (not included). Installation: Units are for wall mounting and include two 3/4 knockouts for routing electrical conduit. Listing: UL listed for wet locations. Listed and labeled to comply with Canadian Standards.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Wallpack
Type Direct Light Outlet, Symmetric, Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 26/32/42 W Lamp Type Compact Fluorescent
Housing Finish Matte White Lamp Wattage 26/32/42 W
Lamp Base G24Q-3 Ballast Type Electronic
Lens Type Structured Plastic Mounting Type Wall
Dimensions 165 mm W x 133 mm H Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - 6 144 - UNIT - 144
This website uses cookies to ensure you get the best experience on our website. Read more
Ok