Abbotsford
accewm70hp120nplpc

ACUITY 70W 120V EWM Series Economy Wall Mounted Security Lighting

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:EWM70HP-120NP-L-PC

Description

EWM Series™ wall mounted security lighting, construction: polycarbonate lens/cover, cast aluminum mounting plate. Bronze finish.

Specifications

Brand Name Juno Sub Brand AccuLite®
Item Name High Pressure Sodium Wallpack Voltage Rating 120 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Housing Finish Bronze Series EWM
Lamp Wattage 70 W Lamp Base Medium
Ballast Type Magnetic Lens Type Clear Polycarbonate
Mounting Type Wall Housing Material Cast Aluminum
Dimensions 6-7/8 in W x 5-3/16 in D x 11 in H Standards UL1598, CSA Certified C22.2 250
Application Ideal for Installation at Low Mounting Heights in Areas Such as Hotels, Schools, Apartments and Retail Stores UPC 661209046857

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok