SIGNIFY TLW035NLXL1 120V High Pressure Sodium Wallpack, Bronze
Description
Wallprism fixtures use for security, accent and perimeter lighting over entrance ways, garages and alleys.
Specifications
Brand Name | Philips Lighting | Item Name | High Pressure Sodium Wallpack |
Type | Symmetric | Voltage Rating | 120 V |
Lamp Type | High Pressure Sodium | Housing Finish | Bronze |
Lamp Wattage | 35 W | Lamp Base | E17 Intermediate |
Housing Material | Plastic | Dimensions | 178 mm W x 127 mm H |
Includes | Control Unit | UPC | 624290101669 |
Packages
1 - UNIT - 1 | 12 - SS - 12 |