Abbotsford
hubwph100s

HUBBELL WPH100S 100W 120V Wall Pack High Pressure Sodium Glass Reflector

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:WPH100S

Description

Wall fixture with lamp ideal for perimeter lighting. Polycarbonate refractor provides vandal resistance. Cast aluminium housing with 1/2 inch conduit and photocontrol hubs. Stainless steel Phillips head screw closure. Medium base porcelain sockets. Dark bronze powder paint finish.

Specifications

Brand Name Hubbell Item Name High Pressure Sodium Wallpack
Voltage Rating 120 V Fixture Wattage 100 W
Lamp Type High Pressure Sodium Housing Finish Bronze
Lamp Wattage 100 W Lens Type Structured Plastic
Dimensions 216 mm L x 216 mm W x 216 mm H Includes Control Unit
UPC 785988465873

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok