cscswp015w50k

CSC LED SWP01-5W-50K 5W 5000K 450LM Solar Wall Pack With Motion Sensor, Black

Not available for order
Price $78.17 / EA Eco fees: $0.15
Manufacturer:CSC LED
Manufacturer #:SWP01-5W-50K

Description

PRODUCT FEATURES:• Solar Wall Pack with Motion Sensor• User replaceable lithium battery• On/Off motion sensor• Quick and easy installation• Full colour packaging for in-store display

Specifications

Brand Name CSC-LED Item Name Solar Wallpack with Motion Sensor
Lamp Type LED Housing Finish Black
Lamp Wattage 5 W Color Temperature 5000 K
Lumens 450 lm Enclosure Type IP65
Mounting Type Wall Dimensions 199 mm L x 173 mm H

Packages

1 - UNIT - 1 8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok