Abbotsford
deswlled26w5kbrzpccl

RAB DESIGN 26W 120-277V 5000K 2808LM WL-LED26 Series LED Wall Light, Bronze

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089639
Documents Documents

Description

A light for all walls. Ideal for entrances, walkaways and exit doors. Entrances, walkaways and exit doors are a lot more secure with this new LED WL fixture. It provides an aesthetically pleasing, economical wall mounted light option that will suit a wide range of locations. With a poly carbonate lens and standard bronze finish, this easy to install wall light is available in 26 W, with a built-in photocell. Energy efficient, durability and a high lumen output, make this a perfect replacement for conventional HPS fixtures.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Wallpack Type Energy Efficient
Voltage Rating 120 - 277 V Fixture Wattage 24.06 W
Lamp Type LED Housing Finish Bronze
DLC Y DLC Code P5WS1CMC
DLC Class Standard DLC Version 5
Series WL-LED Average Life 100000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 70
Ballast Type Electronic Lens Type Clear Polycarbonate
Lumens 2808 lm Mounting Type Wall
Housing Material Polycarbonate Dimensions 152.5 mm L x 96.5 mm W x 230.5 mm H
Includes Photocell Standards ETL Listed, DLC Certified
Application For a Variety of Outdoor Applications such as Entrances, Walkways and Exit Doors UPC 061184896391

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok