Abbotsford
desvek1led26a5kbrzpcdim

RAB DESIGN 26W 2541LM VEK1-LED26 Series Adjustable Multi-Purpose Fixture, Bronze

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:VEK1-LED26-A-5K-BRZPCDIM

Description

Adjustable multi-purpose fixture that replaces traditional wall packs and floods. The head can be aimed up or down where light is needed. It includes a photocell for dusk to dawn operation. Ideal for use on outdoor walls along perimeters of buildings, townhouses, condominiums, schools. It is made of die cast aluminium housing with tamper proof stainless steel hardware. It has clear tempered glass lens with a gasket.

Specifications

Brand Name Rab Design Lighting Item Name LED Wallpack
Type Adjustable, Dimmable, Multi-Purpose Voltage Rating 120 - 277 V
Fixture Wattage 26 W Lamp Type LED
Housing Finish Bronze Average Life 100000 hr
Light Color Daylight Color Temperature 5000 K
Lens Type Clear Tempered Glass Lumens 2541 lm
Mounting Type Wall/Ceiling Housing Material Die-Cast Aluminum
Dimensions 8.5 in L x 9.8 in W x 9.4 in H Includes Photocell
Standards cULus Listed, DLC Listed Application For use on Outdoor Walls Along Perimeters of Buildings, Townhouses, Condominiums, Schools

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok