Abbotsford
eltowpfc116led5000l4kbz

ELITE LIGHTING 30W 120-277V 4000K 3000LM LED Slimline Full Cut-Off Wall Pack Series, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPFC116LED5000LDIM40KBZ

Description

The Slim LED wall pack provides outdoor illumination utilizing a low-profile and provides versatility with an adjustable head tilt. Shallow distribution allows for varying mounting heights. Forward throw distribution provides a larger coverage area while keeping with the slim aesthetics. Ideal for low rise offices, apartments, hospitality, retail, and education.FEATURES:- Sealed die-casting profile for outdoor applications- Head tilts max 20º vertically to extend coverage area- Replacing 50-100W HID- Lumen output from 3000-4500lm with efficacy of 100lm/ W- Built-in UL class 2 driver, optional for photocell- UL listed

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Slimline Full Cut-Off Voltage Rating 120 - 277 VAC, 0 - 10 V Dimming
Fixture Wattage 40 W Lamp Type LED
Housing Finish Bronze Series OWP-FC-116-LED
Light Output 5000 lm Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lens Type UV Coated Lens Lumens 5000 lm
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 7.29 in W x 4.19 in D x 9.12 in H Standards UL Listed
Application Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok