Abbotsford
eltowpfc216led8000l4kmv

ELITE LIGHTING 120-277V 8000LM 4000K LED Slimline Full Cut-Off Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPFC216LED8000L120V4KBZ

Description

The large slim LED wall pack provides outdoor illumination utilizing a low-profile and provides versatility with an adjustable head tilt. Shallow distribution allows for varying mounting heights. With low mounting height they can be used to highlight key areas such as entrances, loading docks, and danger areas. When continuous row high mounting is utilized they can be used as wall washes or to illuminate small to mid-size areas. Ideal for low rise offices, apartments, hospitality, retail, and education

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Slimline Full Cut-Off Voltage Rating 120 - 277 VAC
Fixture Wattage 70 W Lamp Type LED
Housing Finish Bronze Series OWP-FC-216-LED
Light Output 8000 lm Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lens Type UV Coated Lens Lumens 8000 lm
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 10.06 in W x 5.09 in D x 11.02 in H Standards UL Listed
Application Ideal for Low Rise Offices, Apartments, Hospitality, Retail and Education

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok