Abbotsford
eltowpnc301led12000l4kmv

ELITE LIGHTING 105W 120V-277V 4000k 12000LM LED Large No Cut-Off Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPNC301LED12000L1204KBZ

Description

This large size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50,000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional, and government applications.

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Large No-Cut Off, Dimmable Voltage Rating 120 - 277 VAC
Lamp Type LED Housing Finish Bronze
Series OWP-NC-301-LED Lamp Wattage 105 W
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Polycarbonate
Lumens 12000 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 18-1/4 in W x 9-1/4 in D x 9 in H
Standards cULus Listed, DLC Listed, cETLus Intertek Listed Application For Industrial, Educational, Multi Family, Institutional and Government Applications

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $357.30 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok