Abbotsford
keelpw78dgy

SIGNIFY 14W 350mA 120-277V 4000K LPW7 Series LytePro 7 LED Small Wall Sconce, Dark Grey

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400531018

Description

The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves up to 86 LPW to provide an efficient alternative to traditional light sources.

Specifications

Brand Name Philips Lighting Sub Brand LytePro 7
Item Name LED Wall Sconce Type Low Profile, Small, Type II Distribution
Voltage Rating 120/208/240/277 V Fixture Wattage 14 W
Lamp Type LED Housing Finish Textured Dark Gray Paint
Series LPW7 Amperage Rating 350 mA
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lumens 1154 - 1200 lm Mounting Type Wall
Standards ETL Listed Application For Over Doorways, Garages, Entranceways, Wall Signs or any Applications
UPC 190096011193

Packages

1 - UNIT - 1 6 - UNIT = 6 360 - SKID - 360
This website uses cookies to ensure you get the best experience on our website. Read more
Ok