Abbotsford
keewp60sctg210bz

SIGNIFY 60W 120V-347V 8160LM LED Wall Pack DualSelect, Bronze

Price $212.20 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:WP60-SCT-G2-10-BZ

Description

Keene Wall Pack family features energy saving LED technology ideal for wall mounted applications. The Wall Pack is available in three sizes to accommodate multiple mounting heights. 30, 50, and 75W options are available to provide 70-250W HID equivalent illumination.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Wallpack Type Adjustable, Dimmable, Generation 2
Voltage Rating 120 - 347 V, 0 - 10 V Dimming Fixture Wattage 28/40/60 W
Lamp Type LED Number of Lamps 280
Housing Finish Bronze DLC Y
DLC Code PLS3A95FM210 DLC Class Standard
DLC Version 5.1 Series WP
Amperage Rating 43 mA LED, 1300 mA Driver Average Life 50000 hr
Light Color Daylight Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Borosilicate Glass
Lumens 7380/8160/7680 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 13.09 in W x 7.83 in D x 9.13 in H Standards cULus Listed, DLC Listed
Application For Municipal Buildings, Airports, Walkways, Banks, Education, Hospitals and Care Centers, Warehouses, Hospitality UPC 190096131334

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - SKID - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok