Abbotsford
hubnrg321lu5kbzpc

HUBBELL NRG-312LU-5K-BZ-PC 18W NGR 300 Series LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:NRG-312LU-5K-BZ-PC

Description

Entry or perimeter security lighting applications for commercial buildings, shopping centers, schools, and apartment complexes. Construction: full polycarbonate front provides vandal resistance and efficient spread Lateral coverage on HID units is 5 times the typical mounting height up to 10 feet.

Specifications

Brand Name Hubbell Item Name Wallpack
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 VAC
Lamp Type LED Number of Lamps 12
Housing Finish Bronze Lamp Wattage 18 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Lumens 1120 lm Housing Material Aluminum
Dimensions 300 mm L x 190 mm W x 155 mm H UPC 785988030033

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok