Abbotsford
sat65671

SATCO LIGHTING 65-671 40W 120V-277V Full Cutoff LED Wall Pac, Bronze

Price $172.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-671

Description

This rugged wall pack features Color Quick selectable color temperature, along with advancements in design to minimize light trespass. The pack is DLC Premium certified, and delivers 50,000 hours of superior, energy-efficient LED light.

Specifications

Brand Name Satco Products Item Name Wallpack
Voltage Rating 120 V Fixture Wattage 40 W
Housing Finish Bronze UPC 045923655265

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok