Abbotsford
sat65672

SATCO LIGHTING 65-672 60W 120V-277V 7200-7500LM Full Cutoff LED Wall Pack, Bronze

Price $199.84 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-672

Description

60 W Full Cut-off LED wall pack; CCT Selectable; 7200-7500 Lumens; DLC Premium.

Specifications

Brand Name Satco Products Item Name LED Wallpack
Voltage Rating 120 V Fixture Wattage 60 W
Lamp Type LED Housing Finish Bronze
Color Temperature 3000/4000/5000 K Lumens 7500 lm
Standards DLC Listed UPC 045923655272

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok