Abbotsford
sat65673

SATCO LIGHTING 65-673 80W 120-277W Full Cutoff LED Wall Pack, Bronze

Price $216.53 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-673

Description

This rugged wall pack features Color Quick selectable color temperature, along with advancements in design to minimize light trespass. The pack is DLC Premium certified, and delivers 50,000 hours of superior, energy-efficient LED light.

Specifications

Brand Name Satco Products Item Name LED Wallpack
Voltage Rating 120 V Fixture Wattage 80 W
Lamp Type LED Housing Finish Bronze
Color Temperature 3000/4000/5000 K Lumens 10000 lm
Standards DLC Listed UPC 045923655289

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok