Abbotsford
sat65752

SATCO LIGHTING 65-752 20W 120V-277V Round LED Wall Pack, White

Price $91.87 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:65-752

Description

LED small 20 W round wall pack. CCT Selectable, Bypassable Photocell, 120-277 V, White finish.

Specifications

Brand Name Satco Products Item Name LED Wallpack
Type Bypassable Photocell Voltage Rating 120 - 277 V
Fixture Wattage 20 W Lamp Type LED
Housing Finish White Color Temperature 3000/4000/5000 K
Lumens 2800 lm UPC 045923657702

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok