Abbotsford
stnfuwls1a50kp

STANPRO 3-in-1 40W 120V 3293LM 5000K FUW-L Series LED Flood Light/Wall Pack with Photocell, Bronze

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:FUW-LS1-A/50K/P

Description

The newly designed and versatile FUW-L is a highly efficient LED Flood Light and wall mount luminaire. This fixture is supplied with a photocell (120V), a wall bracket (for surface mounting), a wiring box (for feed-through mounting), and a 1/2" adjustable fitter that mounts on a standard box. This fixture is best suited for entrances, underpasses, or anywhere controlled security lighting is required, as well as general lighting of grounds, and floodlighting of signs and building fronts. The FUW-L is made of tough die cast aluminum housing and is IP65 rated

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Direct Outlet, Symmetric, Universal Voltage Rating 120 - 277 V
Fixture Wattage 87 W Lamp Type Not Exchangeable LED
Housing Finish Bronze, Matte Lamp Wattage 87 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Lens Type Structured Glass Lumens 3293 lm
Enclosure Type IP65 Housing Material Aluminum
Dimensions 122 mm L x 370 mm W x 326 mm H Includes Light Sensor, 1/2 in NPT Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok