Abbotsford
stnwdlls2w40kwh

STANPRO 25W 120-277V 4000K 2596LM WDL-L Series LED Mini Wall Pack, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:WDL-LS2-W/40K-WH

Description

The WDL-L is a high performing compact multi-purpose wall pack. It has been designed for use in most commercial installations. Typical applications include security lighting over entrances, stairwells and pedestrian areas. Wall mount directly over octagon box or use with surface conduit.

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Mini Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish White
Series WDL-L Lamp Wattage 25 W
Light Color Cool White Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Clear
Lumens 2596 lm Enclosure Type IP65
Mounting Type Surface Housing Material Die-Cast Aluminum
Dimensions 9.2 in L x 6 in W Standards cETLus Listed
UPC 874046001942

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok