stnwtdl0014a50k

STANPRO WTD-L0014-A/50K 13.5W 120V 5000K 1050LM WTD-L Series Outdoor Decorative LED Wall Pack, Bronze

Not available for order
Price $200.00 / EA Eco fees: $0.15
Manufacturer:STANDARD
Manufacturer #:WTD-L0014-A/50K

Description

The WTD-L is a decorative outdoor LED wall luminaire. Its modern design made of sturdy die cast aluminum is a great combination of aesthetics and durability. The highly efficient LEDs maximize the lumen output while minimizing wattage consumption. The WTD-L is intended for use in commercial or residential areas. Typical applications include general lighting of parking areas, parks, underground pathways, hotels and entry-ways. Wall mount directly over an octagon box or use with surface conduit.

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Direct Outlet, Symmetric, Teardrop Voltage Rating 120 V
Fixture Wattage 13.5 W Lamp Type Not Exchangeable LED (Lamp Included)
Housing Finish Matte Lamp Wattage 13.5 W
Color Temperature 5000 K Ballast Type Electronic Transformer
Lens Type Plastic Opal Lumens 1050 lm
Housing Material Aluminum Dimensions 266.7 mm L x 160.27 mm W x 95.25 mm H
Includes Light Sensor, Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok