Abbotsford
stnwtlps80aq3cbrp

STANPRO 68769 50/80W 120-347V WTL Series LED Adjustable Wall Pack, Bronze

Price $312.00 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68769

Description

WTL-PS80A-Q-3C-BR-P 6500-10249 120-347V 3K/4K/5K WP

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Adjustable Voltage Rating 120 - 347 V
Fixture Wattage 50/80 W Lamp Type LED
Housing Finish Bronze Powder-Coated DLC Y
DLC Code PG0JW5R3 DLC Class Premium
DLC Version 5.1 Series WTL
Average Life 50000 hr Light Color Neutral White
Color Temperature 3000/4000/5000 K Color Rendering Index (CRI) 70
Lens Type Clear Polycarbonate Lumens 7000 - 10392 lm
Enclosure Type IP65 Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 197.9 mm W x 228.7 mm D x 139.8 mm H
Standards cULus Listed, DLC Listed Application For Outdoor Perimeter, Building Entrances or Walkways Application
UPC 069549026216

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok