Abbotsford
rclwpled5

RC LIGHTING 5W 120-277V 5000K LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:WPLED 5 RCL

Description

LED 5W Wallpacks. Patent Pending thermal management system. 100,000 hour L70 lifespan. Precision die cast aluminum housing and mounting plate.Suitable for wet locations in downlight position only. Suitable for mounting within 1.2m (4ft) of the ground.

Specifications

Brand Name RC Lighting Item Name LED Wallpack
Voltage Rating 120 - 277 V Fixture Wattage 5 W
Lamp Type LED Housing Finish Bronze
Series LPACK® Amperage Rating 0.18 A
Average Life 100000 hr Light Color Daylight
Color Temperature 5000 K Color Rendering Index (CRI) 69
Lumens 196 lm Enclosure Type IP66
Housing Material Die-Cast Aluminum Dimensions 5 in L x 4-1/2 in W x 5 in H
Standards cUL Listed

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok