rus799012blk

RUSSELL LIGHTING 7 1/2 inch 75W Russell Lighting Outdoor Wall Sconce, Black

Availablefor Backorder
Price $68.72 / EA Eco fees: $0.15
Qty EA
Manufacturer:RUSSELL LIGHTING
Manufacturer #:799-012/BLK

Description

Outdoor lighting fixture R-Lamp 1x75W. Finish: black.

Specifications

Brand Name Russell Industries Item Name LED Wallpack
Type Non-Dimmable, Outdoor Fixture Wattage 75 W
Lamp Type LED (Lamp Not Included) Number of Lamps 1
Housing Finish Black, Gloss Lamp Wattage 75 W
Mounting Type Wall

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok