ykllilled30kmvoltddbtxd

8W 120-277V 3000K 800LM Contractor Select LIL Series LED Wall Pack, Textured Dark Bronze

Not available for order
Price $69.86 / EA Eco fees: $0.15
Manufacturer:ACUITY
Manufacturer #:249WWL

Description

LIL LED is a compact and energy efficient wall luminaire ideal for replacing small incandescent and CFL luminaires. Photocell and battery pack options make LIL LED great for installations above doors, balconies, garage or warehouse entrances and security applications. Whether directly mounting to a recessed junction box or using the back box accessory for conduit entry/through wiring, LIL LED has you covered.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Standard, Rectangular Voltage Rating 120/277 V
Fixture Wattage 8.4 W Lamp Type LED
Housing Finish Textured Dark Bronze Series LIL
Amperage Rating 0.07 A at 120 V, 0.04 A at 208 V, 0.03 A at 240/277 V Light Output 800 lm
Average Life 50000 hr Light Color Bright White
Color Temperature 3000 K Color Rendering Index (CRI) 75
Lens Type Polycarbonate Lumens 800 lm
Mounting Type Wall Housing Material Aluminum
Dimensions 5 in W x 5 in H Standards UL Listed
Application Commercial, Residential UPC 191848072998

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok