Abbotsford
ykllilled40kmvoltpeddbtx

ACUITY 8W 120-277V 4000K 800LM LIL Series LED Wall Pack, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:249WWP

Description

Compact wall pack, LED, 4000K, 120-277V, Photocell, buttontype, Textured dark bronze, super durable

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Wallpack Type Outdoor, Rectangular
Voltage Rating 120 - 277 V Fixture Wattage 8 W
Lamp Type LED - Static Housing Finish Textured Dark Bronze
Series LIL Average Life 50000 hr
Color Temperature 4000 K Lumens 800 lm
Mounting Type Surface Housing Material Aluminum
Dimensions 5-1/8 in H x 5 in W x 2-3/4 in D Includes Photocell
Standards cULus Listed, DLC Listed Application For Installations above Doors, Balconies, Garage, Warehouse Entrances, and Security Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok