40W 120V-277V 5000K 4554LM TWR1 Series LED Wall Luminaire, Textured Dark Bronze
Description
Sleek, ultra-low profile energy efficient LED surface mount fixture. Installs directly onto industry standard junction boxes and round mud rings. When used with accessory retrofit kit, can be installed into 5” or 6” IC or non-IC recessed housings. Replaces traditional 75W incandescent fixture performance, delivering over 1000 lumens. Dimmable with most standard incandescent dimmers and electronic low voltage dimmers. LED surface mount fixture is designed to provide over 50,000 hours of life. 5 year warranty.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Voltage Rating | 120 - 277 V | Fixture Wattage | 40 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWR1LED | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Prismatic Glass | Lumens | 4554 lm |
Mounting Type | Wall | Housing Material | Rugged Cast Aluminum |
Dimensions | 12-15/16 in W x 7-1/2 in D x 9 in H | Standards | cULus, DLC Certified |
Application | For Outdoor Applications such as Carports, Loading Areas, Driveways and Parking Areas | UPC | 191723489965 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |