ACUITY 263RRJ 120V-277V 5000K 8150LM TWR2 LED Series Die-Cast Wall Pack, Dark Bronze
Description
This popular TWR2 wall luminaire combines classic day form with long-lasting, energy-efficient LED technology - perfect for Metal Halide replacements.The TWR2 LED luminaire replaces up to a 400W metal halide luminaire while saving up to 85% in energy costs. With an expected service life of more than 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wallpack |
Type | Rectangular | Voltage Rating | 120 - 227 V |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
Series | TWR2 | Average Life | 100000 hr |
Color Temperature | 5000 K | Color Rendering Index (CRI) | 70 |
Lumens | 8150 lm | Mounting Type | Surface |
Housing Material | Cast Aluminum | Dimensions | 17 in W x 9-5/16 in D x 9 in H |
Standards | UL, cUL Listed, DLC Premium Qualified | Application | Ideal for Outdoor Applications such as Carports, Loading Areas, Driveways and Parking Areas |
UPC | 191723972788 |
Packages
1 - UNIT - 1 | 2 - UNIT - (2) |