Abbotsford
ykltwr2ledp240kmvddbtxd

ACUITY 263RR4 64KW 120-277V 4000K 9700LM MVOLT TWR2 LED Series Wallpack, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:263RR4

Description

This popular TWR2 wall luminaire combines classic day form with long-lasting, energy-efficient LED technology - perfect for Metal Halide replacements. The TWR2 LED luminaire replaces up to a 400W metal halide luminaire while saving up to 85% in energy costs. With an expected service life of more than 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Rectangular Voltage Rating 120 - 227 V
Fixture Wattage 64 W Lamp Type LED
Housing Finish Textured Dark Bronze Series TWR2
Average Life 100000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lumens 9700 lm
Mounting Type Surface Housing Material Cast Aluminum
Dimensions 17 in W x 9-5/16 in D x 9 in H Standards UL, cUL Listed, DLC Premium Qualified
Application Ideal for Outdoor Applications such as Carports, Loading Areas, Driveways and Parking Areas UPC 191723972610

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok