ykltwx3ledalo50kmvddb

ACUITY 268TV2 FIXT LED WALL PACK 120VGLASS 5K 13850LM BRZ

In Stock
Price $219.98 $319.17 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:268TV2

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX3 LED is energy efficient, saving up to 84% in energy costs when replacing a metal halide luminaire. Offering an expected service life of more than 20 years, the TWX3 LED eliminates frequent lamp andballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX3 LED ALO luminaires can replace anything from a 100W to 400W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable
Voltage Rating 120 V Fixture Wattage 108 W
Lamp Type LED Housing Finish Textured Dark Bronze
DLC Y DLC Code PZ5SVEEF
DLC Class 5.1 DLC Version Standard
Series TWX3 Amperage Rating 0.9 A
Light Output 13850 lm Color Temperature 5000 K
Color Rendering Index (CRI) 80 Lens Type Borosilicate Glass
Lumens 13850 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 18 in W x 14 in H x 5 in D Standards CSA Certified, DLC Listed
Application For Industrial Buildings, Warehouses and Schools UPC 194994620549

Packages

1 - UNIT - 1 42 - SKID - 42 84 - SKID - 84
This website uses cookies to ensure you get the best experience on our website. Read more
Ok