Abbotsford
ykltwx3ledalo50kmvpeddb

ACUITY 120-277V 13850LM 5000K TWX3 LED Series LED Wall Luminaire with Photocell Button Type, Dark Bronze

Price $311.64 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268TV3
Documents Documents

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX3 LED is energy efficient saving up to 84% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX3 LED ALO luminaires can replace anything from a 100W to 400W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable
Voltage Rating 120 V Fixture Wattage 108 W
Lamp Type LED Housing Finish Textured Dark Bronze
DLC Y DLC Code PZ5SVEEF
DLC Class Standard DLC Version 5.1
Series TWX3 Amperage Rating 0.9 A
Light Output 13850 lm Color Temperature 5000 K
Color Rendering Index (CRI) 80 Lens Type Borosilicate Glass
Lumens 13850 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 18 in W x 14 in H x 5 in D Includes Button Photocell
Standards CSA Certified, DLC Listed Application For Industrial Buildings, Warehouses and Schools
UPC 194994620433

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok