Abbotsford
ykltwx1ledp240kmvpeddb

ACUITY 270J21 120-277V 2950LM 4000K TWX1 LED Series LED Wall Luminaire with Photocell Button Type, Dark Bronze

Price $163.02 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:270J21
Documents Documents

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX1 LED is energy efficient saving up to 83% in energy costs when replacing a metal halide luminaire. The TWX1 LED ALO luminaires can replace anything from a CFL to 100W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Item Name LED Wall Luminaire
Voltage Rating 120 - 277 VAC DLC Y
DLC Code PFLW4WN0 DLC Class Standard
DLC Version 5.1 Series TWX1 LED
Light Color Bronze Color Temperature 4K
Lumens 2950 lm Dimensions 7-1/2 in W x 12 in H x 5 in D
UPC 194995034444

Packages

1 - UNIT - 1 105 - SKID - 105
This website uses cookies to ensure you get the best experience on our website. Read more
Ok