Abbotsford
ykltwx2ledalo40kmvddb

ACUITY 120-277V 6850LM 4000K TWX2 LED Series LED Wall Luminaire, Dark Bronze

Price $150.84 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268TUM
Documents Documents

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX2 LED is energy efficient saving up to 82% in energy costs when replacing a metal halide luminaire. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable
Voltage Rating 120 V Fixture Wattage 54 W
Lamp Type LED Housing Finish Textured Dark Bronze
DLC Y DLC Code P66UHE6T
DLC Class Standard DLC Version 5.1
Series TWX2 Amperage Rating 0.447 A
Light Output 6850 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Borosilicate Glass
Lumens 6850 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 13 in W x 9 in H x 4-1/2 in D Standards CSA Certified, DLC Listed
Application For Carports, Loading Areas, Driveways and Parking areas UPC 194994620488

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok