Abbotsford
ykltwx2ledalo40kmvpeddb

ACUITY 120-277V 6850LM 4000K TWX2 LED Series LED Wall Luminaire with Photocell Button Type, Dark Bronze

Price $217.21 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:268TUN
Documents Documents

Description

TWX LED wall pack family, a ground-up design that has the low initial cost customers demandwhile providing superior performance and a traditional form. The TWX2 LED is energyefficient, saving up to 82% in energy costs when replacing a metal halide luminaire. Offeringan expected service life of more than 20 years, the TWX2 LED eliminates frequent lamp andballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX2 LED ALO luminaires can replace anything from a 70W to 250W metal halide luminaire.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable
Voltage Rating 120 V Fixture Wattage 54 W
Lamp Type LED Housing Finish Textured Dark Bronze
DLC Y DLC Code P66UHE6T
DLC Class Standard DLC Version 5.1
Series TWX2 Amperage Rating 0.447 A
Light Output 6850 lm Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Borosilicate Glass
Lumens 6850 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 13 in W x 9 in H x 4-1/2 in D Includes Button Photocell
Standards CSA Certified, DLC Listed Application For Carports, Loading Areas, Driveways and Parking areas
UPC 194994620402

Packages

1 - UNIT - 1 84 - SKID - 84
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok