cscswp015w50k

CSC LED SWP01-5W-50K 5W 5000K 450LM Solar Wall Pack With Motion Sensor, Black

In Stock
Price $76.15 / EA Eco fees: $0.15
Qty EA
Manufacturer:CSC LED
Manufacturer #:swp01-5w-50k

Description

PRODUCT FEATURES: • Solar Wall Pack with Motion Sensor • User replaceable lithium battery • On/Off motion sensor • Quick and easy installation • Full colour packaging for in-store display

Specifications

Brand Name CSC-LED Item Name Solar Wallpack with Motion Sensor
Lamp Type LED Housing Finish Black
Lamp Wattage 5 W Color Temperature 5000 K
Lumens 450 lm Enclosure Type IP65
Mounting Type Wall Dimensions 199 mm L x 173 mm H

Packages

8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok