Abbotsford
desawlled14a5kbrzpcdim

RAB DESIGN LIGHTING 089694 LED Wallpack 1651 lm 120 V, 0 - 10 V Dimming, 5000 K Bronze

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089694

Description

RAB DESIGN AWL series is ideal for use on building perimeters, loading docks, schools, and residential buildings. This multi-purpose fixture series can be used to replace wall packs and floods up to 150 watt metal halide. Fully adjustable, can be rotated from 0° to 90°.

Specifications

Brand Name Rab Design Lighting Item Name LED Wallpack
Type Multi-Purpose, Adjustable Voltage Rating 120 V, 0 - 10 V Dimming
Fixture Wattage 14 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PLLYUZ5UZ0TM DLC Class Premium
DLC Version 5 Series AWL-LED
Average Life 100000 hr Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Clear Tempered Glass
Lumens 1651 lm Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 158.1 mm L x 106.7 mm W x 183.2 mm H Includes Photocell
Standards cULus Listed, DLC Certified Application Use on Building Perimeters, Loading Docks, Schools, Townhouse Complexes and Apartment Buildings
UPC 061184896940

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok