Abbotsford
desawlled26a5kbrzpcdim

RAB DESIGN LIGHTING 089697 26W 120/347V 5000K 2570L Adjustable LED Wallpack, Bronze

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089697

Description

Ideal for use on building perimeters, loading docks, schools and residential buildings, this multi-purpose fixture series can be used to replace wall packs and floods up to 150 W metal halide. Fully adjustable can be rotated from 0° to 90°. Models available AWL-LED14 (replaces up to 70 W MH), AWL-LED26 (replaces up to 100 W MH), AWL2-LED50 (replaces up to 175 W MH), AWL2-LED80 (replaces up to 250 W MH), AWL3-LED114 (replaces up to 400 W MH). Hanging hook/hinge for one-man installation 5000K standard, 4000K/3000K option. Bronze finish standard, custom colors available. Accessories include an on/off sensor and a 0-10 V dimmable smart sensor.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name LED Wallpack Type Adjustable
Voltage Rating 120 V Fixture Wattage 26 W
Lamp Type LED Number of Lamps 1
Housing Finish Bronze DLC Y
DLC Code PL40HDAAT6CH DLC Class Premium
DLC Version 5 Series AWL
Light Output 3566 lm Average Life 100000 hr
Light Color Warm White Color Temperature 5000 K
Color Rendering Index (CRI) 70 Shade Type Clear Tempered Glass
Lens Type Clear Tempered Glass Lumens 3566 lm
Enclosure Type IP65 Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 158.1 mm L x 106.7 mm W x 183.2 mm H
Includes Photocell Standards cULus Listed, DLC Premium Qualified
Application Ideal for use on Building Perimeters, Loading Docks, Schools and Residential Buildings UPC 061184896971

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok