Abbotsford
desdvbksled14120vnat

RAB DESIGN LIGHTING 089286 14W 120/277V 5000K 1131L Wall Mounted LED Weatherproof Lighting, Natural Aluminum

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:089286
Documents Documents

Description

Precision die cast aluminum with integrated heat sinking system. Clear polycarbonate lens is standard. Globe and guard options are available. Existing incandescent VAKS / DVAKS series globe and guard will fit new LED fixture. Fixture is disassembled for easy installation. 14 watt power consumption. 120-277 input voltage. 5,000k colour temperature. Colour rendering index (CRI) 70. Lamp life (L70) 50,000 hours IP65 rated cULus approved.

Specifications

Brand Name Rab Design Lighting Item Name LED Wall Fixture
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 14 W Lamp Type LED
Housing Finish Matte, Aluminum DLC Y
DLC Code PLEAD44MWZ3I DLC Class Standard
DLC Version 5 Lamp Wattage 14 W
Color Temperature 5000 K Color Rendering Index (CRI) 60 - 69
Ballast Type Electronic Transformer Lumens 1131 lm
Enclosure Type IP65 Mounting Type Surface, Wall
Housing Material Aluminum Dimensions 101.6 mm OD x 187.96 mm H
Includes Control Unit UPC 061184892867

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok