Abbotsford
eikwmg3c50ku

EIKO 09576 60W 120-277V 5000K LitespanLED® Dimmable LED Wallpack Glass, Bronze

Price $287.73 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EIKO
Manufacturer #:09576

Description

FEATURES:• Dimming• UV stabilized powder-coated bronze finish• Enclosure and hardware are corrosion resistantAPPLICATIONS:• Industrial Parks• Loading Docks• Utility Sheds• Entryways• Walkways• Storage Areas• Security

Specifications

Brand Name Eiko Item Name LED Wallpack
Type Dimmable Voltage Rating 120 - 277 VAC
Fixture Wattage 60 W Lamp Type LED
Number of Lamps 9 Lamp Wattage 60 W
Color Temperature 5000 K Color Rendering Index (CRI) 70
Lens Type Glass Lumens 7000 lm
Dimensions 382.5 mm L

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok