Abbotsford
eltowpnc301led9000l5kbz

ELITE LIGHTING OWPNC301LED9000L120V5KBZ 87W 120-277VAC 5000K 9000LM LED Large No Cut-Off Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPNC301LED9000L120V5KBZ

Description

This large size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50,000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional, and government applications.PRODUCT FEATURES:- 120-277V- Lumen output up to 13000 lm with efficacy 121 lm/W and higher- Polycarbonate optical lens with UV stabilizers- Photocell optional- Replacing 320W MH - 4000W MH- Operating temperature is -40ºC to 40ºC(-40ºF to 104ºF)- UL/cUL wet location listed- DLC Listed

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Large No Cut-Off Voltage Rating 120 - 277 VAC
Fixture Wattage 87 W Lamp Type LED
Housing Finish Bronze Series OWP-NC-301-LED
Light Output 9000 lm Average Life 50000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Optical Lumens 9000 lm
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 18-1/4 in W x 9-1/2 in D x 9 in H Standards UL, cUL Listed, DLC Premium Qualified
Application Ideal for Industrial, Educational, Multi-Family, Institutional and Government Applications

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok