Abbotsford
eltowpnc301led12l4kbz347

ELITE LIGHTING OWPNC301LED12000L3474KBZ LED Wallpack 12000 lm 347 VAC, 4000 K Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPNC301LED12000L3474KBZ

Description

LED large no cut-off wall pack series. This large size no cut-off LED wall pack provides long lasting, energy efficient lighting with a variety of options to customize fixture performance to the required task. Keeping with the look of a traditional MH wall pack, while reducing energy consumption up to 80% and lasting over 50000 hours. Easily mounts to building and is ideal for industrial, educational, multi-family, institutional and government applications.

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Large No Cut-Off Voltage Rating 347 VAC
Fixture Wattage 105 W Lamp Type LED
Housing Finish Bronze Series OWP-NC-301-LED
Light Output 12000 lm Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Polycarbonate Optical Lumens 12000 lm
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 18-1/4 in W x 9-1/2 in D x 9 in H Standards UL, cUL Listed, DLC Premium Qualified
Application Ideal for Industrial, Educational, Multi-Family, Institutional and Government Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok