Abbotsford
eltowpsl101led2700l4kmv

ELITE LIGHTING OWPSL101LED2700L120V4KBZ 25W 120-277VAC 4000K 2700LM LED Die-Cast Slimline Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:OWPSL101LED2700L120V4KBZ

Description

The Slimline Wall Pack maintains a traditional appearance while reducing energy consumption by over 75%. Dusk to dawn technology ensures that the fixture will automatically turn on when light is needed. An ideal solution for multi-family, residential, apartment complexes, mobile home parks, and university housing.

Specifications

Brand Name Elite Lighting Item Name LED Wallpack
Type Slimline Voltage Rating 120 - 277 VAC
Lamp Type LED Housing Finish Bronze
Series OWP-SL-101-LED Lamp Wattage 25 W
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Polycarbonate
Lumens 2700 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 5.48 in W x 8.35 in H x 3-1/2 in D
Standards cULus Listed, DLC Listed Application For Multi-Family, Residential, Apartment Complexes, Mobile Home Parks and University Housing

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok