Abbotsford
keelpw78wh

PHILIPS LIGHTING 912400531019 14W 350mA 120-277V 4000K LPW7 Series LytePro 7 LED Small Wall Sconce, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400531019

Description

The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves up to 86 LPW to provide an efficient alternative to traditional light sources.

Specifications

Brand Name Philips Lighting Sub Brand Keene, LytePro
Item Name Wall Sconce Voltage Rating 120 - 277 V
Fixture Wattage 14 W Lamp Type COB LED
Housing Finish White Textured Paint Series LPW7
Amperage Rating 350 mA Color Temperature 4000 K
Lumens 1154 lm Enclosure Type IP65
Mounting Type Wall Dimensions 7.57 in L x 4.37 in W x 3.87 in H
Standards cETLus Listed, DLC Qualified Application For Entryways, Corridors, Facade and Other Wall/Surface Lighting Applications
UPC 190096011322

Packages

1 - UNIT - 1 6 - UNIT = 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok