Abbotsford
keewp50nwg18bz

PHILIPS LIGHTING 912401326469 50W 120/208/240/277V 4000K 5543LM Glass LED Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401326469

Description

The Philips wall pack family features energy saving LED technology ideal for wall mounted applications. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability.

Specifications

Brand Name Philips Lighting Item Name LED Wallpack
Voltage Rating 120 V Fixture Wattage 50 W
Housing Finish Bronze Color Temperature 4000 K
Lens Type Glass Lumens 5700 lm
UPC 783352024077

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok