Abbotsford
keewp30nwg16bz

PHILIPS LIGHTING 912401468318 30W 347V 4000K 3229LM Glass LED Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401468318

Description

The Philips wall pack family features energy saving LED technology ideal for wall mounted applications. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability. Available in 15W, 30W, 50W.

Specifications

Brand Name Philips Lighting Item Name LED Wallpack
Type Keene, Rectangular, Type II Voltage Rating 347 V
Fixture Wattage 30 W Lamp Type LED
Housing Finish Bronze Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Glass Refractor
Lumens 3229 lm Mounting Type Surface
Housing Material Die-Cast Aluminum Standards IEC Compliant
UPC 783352024091

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok