Abbotsford
keetlw070nlxlpc1w

PHILIPS LIGHTING 912401314804 70W 120V Keene Fixture Wallcube High Pressure Sodium w/ Lamp and Photo Cell, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401314804

Description

"TWTLR WALL 70HPS LMP PC 120 WT"

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name Wallcube Fixture Voltage Rating 120 V
Fixture Wattage 70 W Lamp Type High Pressure Sodium
Housing Finish White Ballast Type Reactor
Lens Type UV Stabilised Polycarbonate Mounting Type Wall
Housing Material Polycarbonate Dimensions 7 in L x 5 in D x 11 in H
Includes Lamp and Photocell Standards cUL Listed
Application For Entranceways, Garages and Alleys UPC 624290103120

Packages

1 - UNIT - 1 6 - UNIT = 6 30 - SS - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok