Abbotsford
keetw20nwg18bz

PHILIPS LIGHTING 912401326467 20W 120-277V 2277LM 4000K TW Series Tall LED Wall Pack, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TW20-NW-G1-8-BZ
Documents Documents

Description

This lightweight and compact wall pack is only 20 watts, but equal to 70 watts of HID illumination. Installation is quick and easy, the Tall Wall Pack mounts to a standard 3 and a half or 4 inch j- box. The bronze housing is die cast aluminum and impact resistant polycarbonate, with a frosted lens.

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Wallpack Type Rectangular, Generation 1, Tall
Voltage Rating 120/208/240/277 V Fixture Wattage 20 W
Lamp Type LED Housing Finish Bronze
DLC Y DLC Code PL34TFDNAUJR
DLC Class Standard DLC Version 5
Light Color Cool White Color Temperature 4000 K
Color Rendering Index (CRI) 70 Lens Type Frosted
Lumens 2277 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Dimensions 7.72 in W x 4.6 in D x 12.6 in H
Standards UL Listed UPC 783352024053

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok