Abbotsford
keetw20nwg1pcb1bz

PHILIPS LIGHTING 912401326637 20W 120V 70CRI 4000K 2277LM Tall Wall Pack LED, Bronze

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TW20-NW-G1-PCB-1-BZ

Description

The Philips Keene Tall Wall Pack makes it easy to switch to LED. This compact wall pack utilizes only 20W and provides 70W HID equivalent illumination for enhanced energy savings.BENEFITS:- Long life and reduced maintenance- Easy mounting for simple installation

Specifications

Brand Name Philips Lighting Sub Brand Keene
Item Name LED Wallpack Type Compact, Generation 1, Lightweight, Tall
Voltage Rating 120 V Fixture Wattage 20 W
Lamp Type LED Housing Finish Bronze
DLC Y DLC Code PL7ZDY5YMN1R
DLC Class Standard DLC Version 5
Light Output 120 lm/W Light Color Neutral White
Color Temperature 4000 K Color Rendering Index (CRI) 70
Lens Type Polycarbonate Enclosure Type IP65
Mounting Type Wall Housing Material Die-Cast Aluminum
Dimensions 7.72 in L x 4.6 in D x 12.6 in H Includes Button Photocell
Standards ANSI/IEEE C62.41.2, RoHS Compliant, DLC Listed, UL/cUL Listed, UL 1598 Application For Security Lighting
UPC 624563340139

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok