Abbotsford
hublnc218lu5k31

HUBBELL LNC2-18LU-5K-3-1 45W Fixture LED Wall Pack

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:LNC218LU5K31

Description

The compact LED LNC2 is designed for perimeter illumination for safety, security and identity. This compact fixture has no uplight and is neighbor friendly with typical mounting heights up to 15ft. Units are supplied with an acrylic diffuser accessory that can be used for lower LED brightness near building entrances or other pedestrian areas. Units have protective polyester finish for long lasting appearance.

Specifications

Brand Name Hubbell Item Name LED Wallpack
Type Direct Light Outlet, Symmetric, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 45 W Lamp Type LED
Number of Lamps 18 Housing Finish Matte Bronze
Lamp Wattage 45 W Color Temperature 5000 K
Ballast Type Electronic Transformer Mounting Type Wall
Dimensions 142.2 mm W x 158.7 mm H Includes Control Unit
UPC 785988021031

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok