HUBBELL LNC-5LU-5K 12.6W, 120-277V, 820L, 5K, Fixture LED Wall Pack
Description
The compact LED LNC is designed for entry/perimeter illumination for safety, security and identity. Typical mounting height is up to 12 feet with 40ft fixture spacing (without acrylic diffuser) and 30ft spacing with acrylic diffuser installed. Photocontrol option is available to provide dusk-to-dawn control for additional energy savings.
Specifications
Brand Name | Hubbell Outdoor Lighting | Type | Wallpack |
Voltage Rating | 120 to 277 VAC | Lamp Type | LED |
Color Temperature | 5000 K | Lumens | 1 lm |
Standards | UL1598 wet location | Application | Perimeter illumination |
UPC | 785988020645 |
Packages
1 - UNIT - 1 |